Product Detail

URL:

Item# : EA112AG

Description : Vacuum Pump

Spec

Weight-6.9kg
Rotor type-Single stage
Exhaust speed (L/min.)-25 (50Hz), 30 (60Hz)
Achievable degree of vacuum-75 to 225 microns
Motor-100V, 90W
Connection port-UNF7/16-20(1/4)
Dim.-110 x 250 x 235(H)mm
Rotation speed (rpm)-1400 (50Hz), 1680 (60Hz)
Vacuum pump oil included
Vacuum pump adapter is sold separately.
Additional explanation
Catalog Price (JPY)

¥ 19,200 (Excluding tax)/¥ 21,120(Tax including)

Quantity of stock

Latest stock:3

(2024/11/01 08:39 Currently)

Update
Catalog Page Page 0019
Web catalog image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
How to use
  1. IMG
SDS Japanese