Item# : EA113XF-1
Description : Refrigerant Charging Scale
Spec
Max. measurable weight-50kg |
|||
Accuracy-±10g |
|||
Resolution-5g/10g (Changeable) |
|||
Dim.-383(W) x 320(D)x 63(H)mm |
|||
Weight-3.4kg |
|||
Power supply-9V (006P) alkaline battery x 1 pc |
|||
Measuring base-230 x 230mm |
|||
With 2-stage alarm function (70% or 100% of setting value) |
|||
Since the LCD part is equipped with backlight, this can be used in the dark environment without concerns. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 35,700 (Excluding tax)/¥ 39,270(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/18 04:01 Currently) |
||||
Catalog Page | Page 0021 |