Item# : EA124LR-11A
Description : Sprinkling Timer [Solar Type]
Spec
Power Supply | Solar cell 6.0V/0.25W Full Charge Time :2 Hours (At sunshine) |
Backup Power Supply | 15V AA Alkalinity Battery x 4 (Separately Sold) ※Exchange Standard 3 years |
---|---|---|---|
Size | 87 x 140 x 153(H)mm |
Water-Through Flowing | Water (For waterworks) |
Usage Temperature Range | 1 to 40℃ |
Usage Pressure | 0.1 to 0.5MPa |
Program Function | Can be set on a day-of-week basis |
Sprinkle Times | Once or twice a day |
Sprinkle Hours | Both auto irrigation and manual irrigation ・1 to 30 minutes (by 1 minute) ・30 to 90 minutes (by 10 minute)・2 to 9 hours (by 1 hour) ※Operation time can be set for each time※For manual irrigation the initial time is set to 30 minutes. |
Connection Screw | Water supply side :G1/2” Flowing water side :G3/4” |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 41,000 (Excluding tax)/¥ 45,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 00:29 Currently) |
||||
Catalog Page | Page 2629 |
Replacement Items
|
Parts & Accessories | |
---|---|
Option | EA758YA-3A : [AA] Alkaline batteries |