Item# : EA300BA-2
Description : Coupler for welding machine
Spec
Operation temperature -- -10℃ to +60℃ | |||
Operation pressure -- 1MPa or more | |||
Breaking pressure -- 3MPa (Pressure value that breaks the entire main unit) <Specification> |
|||
Material -- main unit: bass (socket), steel (plug) | |||
Gasket -- nitrile rubber | |||
Spring -- stainless steel | |||
Applicable gas -- oxygen, acetylene, propane, ethylene, natural gas |
|||
Application | For intermediate part |
Applicable gas | Oxygen |
---|---|---|---|
Conformity Hose | Dia. 5mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,440 (Excluding tax)/¥ 2,684(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/05/19 09:23 Currently) |
||||
Catalog Page | Page 0073 |