Item# : EA304AR
Description : Controller for soldering iron[with temperature indication]
Spec
Power Supply | AC100V(50/60Hz) |
Power Consumption | 135W |
---|---|---|---|
Size | 157(W)x149(D)x121(H)mm |
Weight | 2.1kg |
Applicable to lead-free solder |
|||
Two pieces of soldering iron can be controlled with one unit of station. |
|||
Depending on the work, use the soldering iron with nitrogen gas (EA304AR-101) (separately sold). |
|||
As for the iron tip, select among EA304HD-11 to -14. |
|||
Plug | 2 Poles Earth |
Setting Temperature | 50 to 480℃ |
Iron Tip | R0.5mm(EA304HD-13) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 40,900 (Excluding tax)/¥ 44,990(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/06/02 05:45 Currently) |
||||
Catalog Page | Page 0715 |