Item# : EA315MC-1A
Description : Inverter DC TIG Welding Machine
Spec
Input Power Supply | AC200V /AC100V |
||
---|---|---|---|
100V/200V Combination type |
|||
Output Current | 200A(110A) |
Usage Rate | 40% |
No-Load Voltage | 65V(Electric Shock Prevention Function Nothing ) |
Body Size | 135(W) x 450(D) x 275(H)mm |
Weight | 9.0kg |
Input | TIG Welding :3.3kW(1.6kW)、 Hand Stick Welding :6.9kW(3.2kW) ※( )Inside is AC100V Input |
Cooling System | Forced air cooling |
Accessories | ・Carrying Case ・150A Torch 8m(Torch With Cover ) ・Torch The switch 8m ・Ground Cable 5m ・Gas Hose 3m ・Argon Flowing Volume Total ・Alumina Nozzle (#5 x 2、#6 x 1) ・Collet Body 1.6 x 1 ・Collet 1.6 x 1 ・Torch Cap (S x 1、L x 1) ・Tang stainless Electrode 1.6 x 2 |
Input Voltage 85Vto275V Correspondence by a wide voltage function |
|||
Power Factor 0.99 by PFC Technology |
|||
Approximately 30% of human power electric currents reduce it in comparison with before |
|||
High frequency TIG |
|||
Touch Start TIG |
|||
Oneself Holding Function |
|||
Initial ・Crater Electric current Adjustment |
|||
Rise ・Down slope Setting |
|||
Pulse Function (Electric current ・Frequency Setting ) |
|||
Short Protection Function |
|||
Hand Stick Arc Welding |
|||
Hand Stick Hot Start |
|||
Hand Stick Arc force |
|||
Carrying around is easy |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 264,800 (Excluding tax)/¥ 291,280(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/16 22:28 Currently) |
||||
Catalog Page | Page 0080 |