Item# : EA525MK-101
Description : [With Clamp]Mini-Vise
Spec
Size | Cuff opening :25mm、Max. Opening | Opening Depth | 51mm |
---|---|---|---|
Adjusting Angle | Tilt :210°、Spin :360° |
Bolt Circle | Dia 109.5mm |
Fittings Thickness | 88mm |
Weight | 1.58kg |
Material | Jaws :Heat-resistant Reinforcement Fiber Made In 、Body :Made-Aluminum Alloy |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,000 (Excluding tax)/¥ 16,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 18:28 Currently) |
||||
Catalog Page | Page 0690 |