Item# : EA533BE-11
Description : Welding Vise Pliers
Spec
It has heat resistance up to 200℃ and is ideal for tack welding. |
|||
Material | Steel Alloy |
||
---|---|---|---|
Can adjust the jaw angle to 7 ° with the lever. |
|||
Suitable Pipe Dia. | 0 to 110mm |
Opening Depth | 65mm |
Full length | 285mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,900 (Excluding tax)/¥ 16,390(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/08 18:58 Currently) |
||||
Catalog Page | Page 0096 |