Item# : EA550WA
Description : (5/16 ) Impact Driver Set
Spec
(+)Bit | #2・#3・#4 |
(-) Bit | 12 x 2.0mm |
---|---|---|---|
Hex Bit | 5.0・6.0・7.0・8.0・10mm |
Torx Bit | T30・T40・T45・T50・T55 |
Bit Dim. | 5/16\" |
Driver Length | 142mm |
Torque | 90N・m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 36,900 (Excluding tax)/¥ 40,590(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/13 00:01 Currently) |
||||
Catalog Page | Page 0578 |