Item# : EA560WV-36
Description : [Esd] Interchangeable Precision Screwdriver Set
23/10/06 Catalog product name Incorrect: [ESD] Precision screwdriver set Correct: [ESD] Driver set (NO.54/55 0963)
Spec
Magnetic Driver | 119mm |
||
---|---|---|---|
Quick Release |
|||
Bit Hex agonal Shank | 1/4\" |
Bit Length | 89mm |
(+)Bit | #1・#2・#3 |
(-) Bit | 5.5mm |
Hex Bit | 3.0・4.0・5.0・6.0mm |
Bore Torx Bit | T10・T15・T20・T25・T30 |
Pozidriv Bit | #1・#2・#3 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,100 (Excluding tax)/¥ 16,610(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/04/29 05:11 Currently) |
||||
Catalog Page | Page 0535 Page 0565 |