Item# : EA611AJ-21A
Description : Bit Set (Torsion)
Spec
Set details | 7 items ・EA509-10:For 8pcs (1/4\"\"Hex )Bit holder ・EA611BJ-1:No1×25㎜[+]Bit (Stainless steel ) ・EA611BJ-2A:No2×25㎜[+]Bit (Steinless steel ) ・EA611BJ-3:No3×25㎜[+]Bit (Steinless steel ) ・EA611BJ-5.5AA:5.5×0.8×25㎜[-]Bit (Steinless steel ) ・EA611BJ-5.5BA:5.5×1.0×25㎜[-]Bit (Steinless steel ) ・EA611BJ-6.5:6.5×1.2×25㎜[-]Bit (Steinless steel ) |
Bit description | ・Torsion Description ・Material :Stainless ・Full length :25mm ・Weight :[+]Bit :3.6、4.4、4.9g ・[-]Bit :5.1g ( only 1.2×6.5㎜ size is 5.3g) ・The torsion structure within the shaft part will absorb the impact and prevent from having overload. |
---|---|---|---|
Bit holder description | ・size :68(W)×13(D)×11(H)㎜ ・Insertion section depth :10㎜ ・Weight :4g ・Eight driver bits with 1/4” hex shank can be held. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,560 (Excluding tax)/¥ 3,916(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/18 08:51 Currently) |
||||
Catalog Page | Page 0384 Page 0570 |
Replacement Items
|