Item# : EA611BT-101
Description : T-Type Bit Holder Set
Spec
T-shaped Bit Handle | Shaft Length 250mm |
Handle Hexagonal Dim. | 1/4 |
---|---|---|---|
Bit Length | 25mm |
Bit Size | (+) #1・#2・#3 (-) 4・5.5・7mm |
Set of 7pcs |
|||
With Tool Bag |
|||
The color and material of the tool bag are subject to change without prior notice. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,130 (Excluding tax)/¥ 3,443(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/04/29 21:17 Currently) |
||||
Catalog Page | Page 0562 |