Item# : EA612SF-1
Description : [60Pcs]Fork Lift Maintenance Tool Set
This product is no longer available. Please refer to replacement item below.
Spec
<Set Details> |
60Set Of O Products
|
3/8\"Sq Socket (Hexagonal Shaft ) |
5.5・7・8・10・12・13mm
|
3/8\"Sq Socket (12 Corners ) |
14・17・19・21・22・24mm
|
3/8\"Sq Extension Bar |
100・150mm
|
3/8\"Sq Universal Joint |
45mm
|
Spanner |
5.5 x 7・8 x 10・12 x 14・13 x 17・14 x 17・19 x 22mm
|
Ring Wrench |
5.5 x 7・8 x 10・12 x 14・17 x 19・22 x 24mm
|
Adjustable Wrench |
150・300mm
|
Combination Pliers |
200mm
|
(+) Hammerhead screwdriver |
#1 x 75・#2 x 100・#3 x 150mm
|
(-) Hammerhead screwdriver |
5.5 x 75・6.0 x 100・8.0 x 150mm
|
Ball point Hexagonal Key Wrench |
1.5・2・2.5・3・4・5・6・8・10mm
|
Parallel Pin Punch |
3・4・5・6・8・10mm
|
Scraper |
161mm
|
3/8\"Sq Ratchet Handle |
180mm
|
3/8\"Sq Spinner Handle |
300mm
|
Nippers |
170mm
|
Ball Pin Hammer |
730g
|
Flat cold chisel |
19 x 180mm
|
Water Pump Pliers |
250mm
|
Long Nose Pliers |
165mm
|
(+) Stubby Screwdriver |
#2 x 35mm
|
(-) Stubby Screwdriver |
6.0 x 35mm
|
Case Size |
508(W) x 232(D) x 300(H)mm
|
Total Weight |
17.1kg
|
Die punching material |
EVAMade In |
Catalog Price (JPY) |
¥
74,000
(Excluding tax)/¥
81,400(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/04 01:49 Currently)
|
Replacement Items