Item# : EA612TK-3
Description : Combination Spanner(With Tray) (Plastic Tray Type )
Spec
Tray Size | 175×350×54(H)mm |
Material | Chrome Alloyed Steel |
---|---|---|---|
<Set Details 8Point > |
|||
size | 16・17・18・19・20・21・22・24mm |
Full length | 180 to 280mm |
Weight | 1440g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 31,600 (Excluding tax)/¥ 34,760(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/28 18:16 Currently) |
||||
Catalog Page | Page 0391 |