Item# : EA612TK-9
Description : (1/4”DR)Socket Wrench Set (Plastic Tray Type )
Spec
Tray Size | 175×350×41(H)mm |
Square Drive | 1/4” |
---|---|---|---|
<Set Details 27Point > |
|||
socket (Hexagonal Shaft ) | 5.5・6・7・8・9・10・11・12・13・14mm |
Bit Driver | 150mm |
T-Type Handle | 116mm |
Ratchet Handle | 117mm |
Bit Holder |
|||
Extension bar | 54・150mm |
Universal Joint | 38mm |
Hex agonal Key Wrench | 1.5・2・2.5・3・4・5・6・8・10・12mm(45~125mm) |
Weight | 1035g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 42,900 (Excluding tax)/¥ 47,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/20 16:28 Currently) |
||||
Catalog Page | Page 0391 |