Item# : EA617DC-14
Description : (1/2”) Socket Wrench Set
Spec
<Set Details> | 31Point |
Square Drive | 1/2 |
---|---|---|---|
Socket(6P) (mm) | 8・10・11・12・13・14・15・16・17・18・19・21・22・24・27・30・32 |
Hex Bit Socket (mm) | 4・5・6・7・8・10・12・14 |
T-shaped Slide Handle | 300mm |
Extension bar | 75・130・255mm |
Universal Joint | 71mm |
Ratchet Handle | 265.5mm |
31pcs 1/2 ”DR socket wrench set |
|||
Case size | 454×253×64㎜ |
Gross weight | 5590g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 115,000 (Excluding tax)/¥ 126,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/02 15:53 Currently) |
||||
Catalog Page | Page 0402 |