Item# : EA682AB-108A
Description : Mini Nippers
Spec
Full length | 110.5mm |
Jaw Thickness | 6.5mm |
---|---|---|---|
Cutting Capacity | Copper wire :Dia 1.5mm Steel Wire :Dia 1.3mm Steel Line :Dia 1.0mm |
Material | Chrome Nickel Steel |
Handle Material | TPE(Thermoplastic Elastomer ) |
||
Cutting wire with hardness up to HRC 40. |
|||
Grip that combines anti-slip effect and oil resistance. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,050 (Excluding tax)/¥ 1,155(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:54 (2024/06/08 21:30 Currently) |
||||
Catalog Page | Page 0264 |