Item# : EA739AN
Description : [With Air Speed/Air Capacity Calculation Function] Differential Pressure Probe (Wireless Type)
Spec
Wireless Probe Type |
|||
Display the measured value on Android/iOS Terminal (Smartphone 、Tablet ) |
|||
Can be connected to Max. 6probes with one terminal, simultaneous measurement is possible. |
|||
Measurement Range | -150to150hPa |
Accuracy | ±0.05hPa(0to1hPa)、 ±(1.5% of 0.2hPa+Measurement value )(1to150hPa) |
---|---|---|---|
Resolution | 0.01hPa |
Function | Hold 、Air Speed ・Air flow Calculation 、 Air tightness test mode |
Power Supply | AAA Battery x 3 Pcs (With ) |
size | 36(W) x 23(D) x 148(H)mm |
Weight | 93g |
Accessories | Strap 、 Tube (The inside diameter :4mm x Outside dia. :6mm x 1m、The inside diameter :5mm x Outside dia. :6mm x 1m) x Each 1 Pc |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,000 (Excluding tax)/¥ 22,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/30 21:21 Currently) |
||||
Catalog Page | Page 0022 |
Parts & Accessories | |
---|---|
Option | EA742EA-12 : Smart case (for VAC) |