Product Detail

URL:

Item# : EA742MK-35

Description : Heat Stroke Index Monitor

Spec

Measuring item-WBGT index , temperature , humidity
Measurement range-WBGT index:0 to 60℃ , temperature:0 to 50℃ , humidity:20 to 90%RH
Resolution-WBGT index:1℃ , temperature:0.1℃ , humidity:1%RH
Accuracy-Temperature:±1℃(10.0 to 39.9℃) , ±2℃(at other range) , humidity:±5%RH(30 to 69%RH) , ±10%RH(at other range , 25℃)
Function-WBGT index degree of risk rank indication(attention, caution, severe caution, danger) , WBGT index alarm(28℃ or 31℃)
Power supply-CR2032 battery x 1 pc
Dim.-50(W)×14(D)×55(H)mm
Weight-25g(including batteries)
With strap(This can be installed on a wall or desk.)
Alarm of heat stroke index is informed by buzzer sound and LED lamp.
Additional explanation
Catalog Price (JPY)

¥ 2,900 (Excluding tax)/¥ 3,190(Tax including)

Quantity of stock

Latest stock:20

(2024/11/01 09:04 Currently)

Update
Catalog Page Page 0836

Replacement Items

EA742MK-40
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF