Item# : EA763CS-5A
Description : Speaker
Spec
Rated Input | 5W |
Rating Impedance | 8Ω |
---|---|---|---|
Play frequency band | 400Hz to 7kHz |
IP value | 65 |
Size | Dia 152 x 178mm |
Weight | 1.2kg |
Mount Fitting | U shaped bracket L type |
||
It is optimal for external speaker of a radio unit or additional speaker for warning sound in the manufacturing line of a plant. |
|||
Output sound pressure level | 105dB (1W/1m) |
||
Drip-Proof |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,820 (Excluding tax)/¥ 7,502(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/26 01:12 Currently) |
||||
Catalog Page | Page 2413 |