Item# : EA776AM-5
Description : Pen Type pH Meter
Spec
Measurement Accuracy | pH:±0.2pH、Temperature :±0.6℃ (at20to30℃)、 ±0.8℃(Other Than those above) |
Resolution | pH:0.01pH、Temperature :0.1℃ |
---|---|---|---|
Power Supply | CR2032 x 2 Pcs (With ) |
size | 37(W) x 42(D) x 150(H)mm |
Weight | 77g |
||
3 points calibration Function (pH4.01、pH6.86、pH10.01) |
|||
Can be exchange sensor |
|||
Measurement Range | pH:2.00to12.00pH Temperature :0.0to50.0℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,000 (Excluding tax)/¥ 16,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/19 02:19 Currently) |
||||
Catalog Page | Page 0791 |
Parts & Accessories | |
---|---|
Option | EA776AL-21 : pH Reference Solution |
Option | EA776AL-22 : pH Reference Solution |
Option | EA776AL-24 : pH Reference Solution |