Medical thermometer(for armpit)
|
Easy-to-use standard type with easy viewing of the thermometry part
|
Power supply-lithium battery(CR2016)x1 pc(included)
|
Measurement range-32.0 to 42.0℃
|
Accuracy-±0.1℃
|
Measurement method-Prediction type and actual measurement type
|
Measurement hours-Prediction: 2 seconds, actual measurement: 10minute
|
Temperature display-3 digits +℃ indicate, 0.1℃ each
|
Equipped with previous value memory function, buzzer, auto power OFF function
|
Size-30(W)x14(T)x110(L)mm
|
Weight-About 18g(including batteries)
|
Accessories-Battery, storage case
|
The result of temperature check is displayed in large letters. Results are displayed in large letters on a large LCD screen.
|
The flat sensor tip makes easy to hold and prevents dislocation. This structure, which reliably fits the armpit to prevent dislocation, allows anyone to take the temperature easily and correctly.
|
“End of temperature measurement” is notified by an understandable buzzer sound. End of the estimation temperature measurement is notified by a buzzer sound. Understandable sound which is a combination of high and low tones is used for the buzzer sound.
|
Speedy temperature check in about 20 seconds on average. Body temperature at about 10 minute later is predicted in about 20 seconds. (* If measurement is continued after completion of temperature prediction, actual temperature measurement is started.)
|
With storage case convenient for carrying
|
Previous value memory: Previous measurement result is indicated for confirmation of the result.
|
Auto power OFF: If you forget to turn it off, it turns automatically in approx. 15 minutes.
|
Exchangeable battery |