Item# : EA798CA-91A
Description : [Radio Wave] Table Clock
Spec
Radio waves receiving function |
|||
Frequency-40/60kHz auto tuning |
|||
Analog and digital combined use display |
|||
Functions-Electronic sound alarm (changes in 5 steps), snooze function (every about 5 minutes, up to 7 times), second stop function (when alarm is ON), month/day/day of weak indication, full auto calendar, LED light (with afterlight function, night view light) |
|||
Thermo-hygrometer function-Indication of maximum and minimum values: (Temperature) Measurement range: 0/40℃, Measurement accuracy: ±2℃ (0/40℃), (Humidity) Measurement range: 20/90%, Measurement accuracy: ±10% (5/40℃) |
|||
Indication of radio wave reception by a mark (the lamp indicates radio wave reception status) |
|||
Radio wave reception indicator (radio wave reception level is indicated) |
|||
Size-125(W) x 93(D) x 146(H)mm |
|||
Weight-475g |
|||
Power supply- C alkali battery x 2 pcs (supplied) *The battery set in the clock is for testing, including check of functions and performances of the clock. |
|||
Battery life-About 1 year |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,880 (Excluding tax)/¥ 7,568(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/13 17:17 Currently) |
||||
Catalog Page | Page 2016 |