Item# : EA815DA-14
Description : Plug-Socket Withdrawal and Plug Socket Panel Fixed Type Cord Reel (with Earth Leakage Breaker)
Spec
Cord length-3 + 27m |
|||
Socket-outlet qty-3 + 4 pcs |
|||
Socket-outlet rating-2P, 15A, 125V with earthing |
|||
Allowable current-22A(※Capacity value of cable) |
|||
Cord spec.-VCT2.0mm2 x 3 cores |
|||
Size-290×257×363(H)mm |
|||
Weight-8.4kg |
|||
Earth leakage current sensitivity-15mA |
|||
With over load and short circuit earth leakage breakers |
|||
Since the socket-outlet panel is not turned,it is very convenient for wind-up. |
|||
With temperature sensor (Cut off the electricity when it comes to 80℃, manual reset type) Use while winding the wire, it will be cut off automatically when the electric wire temperature is 80 ℃. Please be restored manually after cooling. |
|||
Earth leakage breaker overload current-15A |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 46,200 (Excluding tax)/¥ 50,820(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/16 05:13 Currently) |
||||
Catalog Page | Page 0910 |