Item# : EA823LA-1
Description : Hole Saw Set (For Electricity ・Waterworks)
Spec
Set details | ・Hole saw :12 pcs EA823L-16、EA823L-19 EA823L-22、EA823L-25 EA823L-29、EA823L-32 EA823L-35、EA823L-38 EA823L-44、EA823L-51 EA823L-64、EA823L-76(1 pc each ) ・Arbor :2 pcs EA823L-4A、Arbor (1 pc each ) ・Pilot drill :3 pcs EA823L-1 ・Hexagonal wrench :3 pcs ・Storage bag |
||
---|---|---|---|
<Hole saw description > ・size :16・19・22・25・29・32・35・38・44・51・76mm ・Material :(Cutting edge )High-Speed steel 、 (Back )Special spring steel bimetal structure ・Cutting edge hardness :HRC63~65 ・Effective dia. :38mm ・Drilling depth: 38 mm max.- Usage: Wide range of application including stainless steel of up to 2 mm thickness iron plates of 0.8 to 5 mm thickness timbers PVC pipes and catch basins- Penetration is possible because it does not have a brim. - It is economical because the hole saw and arbor are exchangeable. |
|||
<Arbor description > ・Hexagonal shank :12.7mm(1/2Inch ) |
|||
- Hardened carbon steel is used to increase the strength. - Fast and easy to attach the hole saw. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 27,200 (Excluding tax)/¥ 29,920(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/20 02:28 Currently) |
||||
Catalog Page | Page 0997 |