Item# : EA929F-2
Description : Non-woven Sheet Containing Active Carbon
Spec
Harmful chemicals, contaminants, and smell in air and water can be absorbed. |
|||
Application-Deodorisation, Electromagnetic wave absorption |
|||
Material-Palm shell active carbon, EVA resin, PET non-woven fabric |
|||
Amount of active carbon--1: 200g/m2, -2: 150g/m2 |
|||
Qty. per unit: -1: 10 sheets, -2: 1 roll |
|||
Dim. | 1,000mm x 10m |
Thickness | 1.8mm |
---|---|---|---|
Weight | 4.5kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,000 (Excluding tax)/¥ 27,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/05/18 19:41 Currently) |
||||
Catalog Page | Page 0649 |