Item# : EA950YC-650
Description : Fixed Mount Type Suction Holder
Spec
Material | Body : Hard plastic, Guide : Aluminum |
Dim. | 650 x 350mm |
---|---|---|---|
Adsorption face | Dia. 120mm |
Slide adjusting range | 12mm |
Column reinforced and two adjustable suction units supplied |
|||
Pad material | Special rubber |
||
Glass can be positioned for bonding at 90 °, can be retained. |
|||
The guide of 90 ° right angle, and the pad with sealing lip is equipped with five. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 82,700 (Excluding tax)/¥ 90,970(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/29 22:01 Currently) |
||||
Catalog Page | Page 0168 |