Item# : EA951KF-31
Description : Digital surface Lock
Spec
Material | Zinc Alloy |
||
---|---|---|---|
For lightweight doors used at gate barn back door office partition etc. |
|||
Size | 40(W) x 275(H)mm |
||
Able to prevent the key from being left unlocked because of its automatic locking. |
|||
Specification of a number is possible (4096 different numbers). You can freely specify a number in the range of 1-12 digits |
|||
Changeable direction of lever |
|||
Door Thickness | 30 to 45mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,600 (Excluding tax)/¥ 35,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/18 15:43 Currently) |
||||
Catalog Page | Page 1390 |