Item# : EA991CR-7
Description : Oil Changer (Manual Type )
Spec
With 3 types of hose with proper use according to the application |
|||
For exchange of engine oil gear oil brake oil coolant water etc. |
|||
Volume | 6.5L |
Weight | 2.6kg |
---|---|---|---|
Size | Dia 200x550(H)mm |
Accessories | 1.5m Silicon Hose (Dia 4x8mm) 1m Nylon Hose (Dia 7.8x9.8・Dia 5.3x6.7・Dia 4x6mm) |
With plug |
|||
Do not use organic solvents or highly corrosive liquids. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 16,100 (Excluding tax)/¥ 17,710(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/05/27 02:12 Currently) |
||||
Catalog Page | Page 0659 |