Item# : EA100CF-1
Description : Fluoro carbon Recovery Cylinder
Spec
| Applicable Refrigerant |
R12・R22・R32・R1234yf・R134a・R404A・R407C・R407H・R410A・R448A・R507A・R502 And The fluorocarbons which are less than 5.0MPa in temperature 35 degrees Celsius (excluding Flammable)
|
Cylinder |
FC-3
|
| Power Supply |
AC100V(50/60Hz)
|
Recovery Capacity (R22) |
230g/min.(JIS B8629-2008)
|
| Size |
398(W)×242(D)×258(H)mm
|
Weight |
13.4kg
|
| Compressor |
1/2HP(375W)Oil lessly
|
Accessories |
1/4Flare Ball Valve Addapted Heavy-Duty Charging Hose (1.5m)、Hose Adapter 1/16 FFemale ×1/4 FMale 、Dryers Filter 、Dryers Filter Installation Hose
|
Small-sized And Light-weighted, But Capable Of Collecting Gas At 230 G/min.
|
| Collection device side Brad Harrison (3 holes) |
| Catalog Price (JPY) |
¥
214,200
(Excluding tax)/¥
235,620(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 11:22 Currently)
|
| Catalog Page |
Page 0032
|
Documents
| Manufacturer’s instruction manual(Japanese) |