Product Detail

URL:

Item# : EA101TR-8

Description : Manifold Kit with Ball Valve (R410A)

Spec

Gauge dia.-Dia. 80mm
Pressure range-High pressure: -0.1 to 5.3MPaLow pressure: -0.1 to 3.8MPa
Connection port dia.-UNF1/2-20(5/16 flare)
With sight glass
Gauge with zero adjustment screw
The large dial facilitates the reading of pressure.
90° opening/closing valve operation is provided because of ball valve type.
Charging hose 150cm x 3 pcs
Control valve 2 pcs included
Additional explanation
Catalog Price (JPY)

¥ 44,200 (Excluding tax)/¥ 48,620(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 17:39 Currently)

Update
Catalog Page Page 0023
Web catalog image

Documents

Part drawing
  1. PDF
How to use
  1. IMG
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)