Item# : EA109GH-100
Description : Wire Brush Set (Straight)
Spec
| Set Details |
|||
| Steel Brush | ・Brush Size (mm) :10x63 ・The hair length (mm) :17 ・Wire Diameter :0.2 ・Length(mm) :210 ・Row:1 row ・The shape :Straight |
Brass Brush | ・Brush Size (mm) :10x63 ・The hair length (mm) :17 ・Wire Diameter :0.15 ・Length(mm) :210 ・Row:1 row ・The shape :Straight |
|---|---|---|---|
| Stainless Brush | ・Brush Size (mm) :10x63 ・The hair length (mm) :17 ・Wire Diameter :0.2 ・Length(mm) :210 ・Row:1 row ・The shape :Straight |
PVC Brush | ・Brush Size (mm) :10x63 ・The hair length (mm) :17 ・Wire Diameter :0.3 ・Length(mm) :210 ・Row:1 row ・The shape :Straight |
| Thick Handle(It is most suitable for long-time work.) |
|||
| Set of Steel and Brass and Stainless and PVC (EAch 1 Pcs ) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,790 (Excluding tax)/¥ 1,969(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/12 16:36 Currently) |
||||
| Catalog Page | Page 0602 | ||||
| Parts & Accessories | |
|---|---|
| Set commobity | EA109GH-1 : Steel Wire Brush |
| Set commobity | EA109GH-2 : Brass Wire Brush |
| Set commobity | EA109GH-3 : Stainless Wire Brush |
| Set commobity | EA109GH-4 : PVC Brush |