Item# : EA109NC-111
Description : Roller Brush Set
Spec
| Shaft Dia. | 6mm |
Description | For finishing (Exterior For ) Nothing Bubble Type |
|---|---|---|---|
| Painting Surface | Rough Surface |
Roller Size | Brush Width :150mm、The hair length :18mm |
| Replacement Handle | 100(W)×305(L)mm |
Suitable Painting Surface | The iron part 、Mortar 、Concrete 、Siding 、Wooden parts etc. |
| Suitable Paint | Water-based paint 、Weak Agent 、Stain etc. |
Brush Material | Ultra Extra Fine Fiber Microfiber |
| Superior Holding Capability Where Even The Paints Of Low Viscosity Would Not Be Dripping |
|||
| With Roller Brush (2 Pcs) |
|||
| Use Smart Lock Pole Screw Adapter | EA109NC-116 |
||
| Can Connect To Sliding Handle(EA109NB-101 to 103). | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,070 (Excluding tax)/¥ 2,277(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/23 11:49 Currently) |
||||
| Catalog Page | Page 0152 | ||||