Product Detail

URL:

Item# : EA112BF

Description : Vacuum Pump with Solenoid Valve

This product is no longer available. Please refer to replacement item below.

Spec

Rotor type-2-Stage
Motor-100VAC
Rotation speed (rpm)-2880 (50Hz),3440 (60Hz)
Connection port-double port:unf7/16-20(1/4)xUNF1/2-20(5/16)
Size 128(W)×260(D)×205(H)mm
Weight-5kg
With backflow prevention function
Exclusive oil(230mL),With M10 Conversion adapter
Convenient for carrying around at small size and light weight.
Case use of EA112AS.
Additional explanation
Catalog Price (JPY)

¥ 27,800 (Excluding tax)/¥ 30,580(Tax including)

Quantity of stock

Latest stock:0

(2025/06/05 20:25 Currently)

Update

Replacement Items

EA112AH
Web catalog image

Documents

How to use
  1. IMG
SDS English
  1. PDF
SDS Japanese