Product Detail

URL:

Item# : EA112CA

Description : Vacuum Pump (POCKET-ROBI)

Spec

For R410A
Rotor type-Single stage, 2 banes system
Use an electrical screwdriver as the power source.
Connection port-UNF1/2-20 (5/16 flare)
Bit insertion port-Width across flats 6.35mm (1/4)
Operating rotation speed-1000 to 2000rpm (Recommended) in the right direction only
Achievable degree of vacuum-598Pa (4.5torr) or more
Dim.-65 x 49 x 82mm
Weight-500g
Oil absorption is only a few drops before use.
Accessories-Special oil 15cc and exhaust cap
Usable only for new piping installation
Additional explanation
Catalog Price (JPY)

¥ 31,400 (Excluding tax)/¥ 34,540(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 02:33 Currently)

Update
Catalog Page Page 0019
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. IMG
Manufacturer’s instruction manual(Japanese)