Item# : EA112FA-1
Description : Vacuum Pump with Solenoid Valve
26/04/16 Correction to the achievable vacuum level: Incorrect) 25 microns Correct) 75 microns (No. 57 0993)
Spec
| Rotor Type | 2 Stage |
Power Supply | AC100V |
|---|---|---|---|
| Rotation Speed | 1430rpm(50Hz)、1820rpm(60Hz) |
Size | 93(W)x240(D)x200(H)mm |
| Connection port | UNF7/16-20(1/4\"Flare ) |
Weight | 5.5kg |
| Adapter | UNF7/16-20(1/4\"Flare )xUNF1/2-20(5/16\"Flare ) |
Motor | 180W |
| Exhaust Speed | Arrival Degree Of Vacuum | 25 Micron |
|
| It is compact, lightweight, and realizes a displacement of 35/42 L (per minute). |
|||
| As it is 4-pole motor, heat generation is few, sound is small, and is operable for a prolonged time. |
|||
| With Oil backflow prevention function、Vacuum Gauges | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,000 (Excluding tax)/¥ 44,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:43 Currently) |
||||
| Catalog Page | Page 0018 | ||||