Product Detail

URL:

Item# : EA112FA-4

Description : Vacuum Pump with Solenoid Valve

Spec

Rotor System Two Stage
Power Supply AC100V
Rotation Speed 2800rpm(50Hz)、3400rpm(60Hz)
size 134(W) x 320(D) x 232(H)mm
Connection Opening UNF7/16-20(1/4\"Flare )
Weight 10.8kg
Adapter UNF7/16-20(1/4\"Flare ) x UNF1/2-20(5/16\"Flare )
Environmentally friendly type Vacuum Pump that is Low Noise 、Low Oil Mist
Oil Countercurrent Prevention Electromagnetic Valve Adapted
Motor 375W
Exhaust Speed L/min 50Hz:128L/min.,60Hz:142L/min.
Arrival Degree Of Vacuum 37.5Micron
Additional explanation
Catalog Price (JPY)

¥ 59,200 (Excluding tax)/¥ 65,120(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:57 Currently)

Update
Catalog Page Page 0018
Web catalog image

Documents

How to use
  1. IMG
Manufacturer’s instruction manual(Japanese)