Item# : EA112H
Description : Hand Vacuum [Simplified Vacuum Pump]
Spec
| Rotor type-Single stage |
|||
| Exhaust speed-30L/min (at 1680rpm) |
|||
| Connection port-UNF7/16-20(1/4) |
|||
| Dim.-H: 110(W) x 100(D) x 195(H)mm,H-1: 170(W) x 100(D) x 195(H)mm |
|||
| Using your electric drill (impact screwdriver is applicable), vacuuming is possible. |
|||
| With oil back-flow check valve | |||
| With vacuum pump oil |
|||
| As oil charged and low motor torque type, this is free from care of seizing. |
|||
| Insert hex opposite side-6.35mm | |||
| Weight-3kg |
|||
| Adapter | UNF1 / 2-20 (5/16 ”flare) | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,000 (Excluding tax)/¥ 25,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 05:37 Currently) |
||||
| Catalog Page | Page 0019 | ||||