Product Detail

URL:

Item# : EA112PA

Description : Rechargeable vacuum pump

Spec

Rotor System Single Stage
Size 270(W) x 165(D) x 116(H)mm
Connection Opening UNF1/2-20(5/16\"Flare )  Weight 3.6kg
Dual series where both 18 V and 14.4 V can be used
By energy-saving operation with reduced displacement, the operation for about 120 min is realized.
Because of the cordless type where AC power supply is not required, operation is possible at any place, such as on the roof, roof terrace, etc.
With oil check valve
Battery --- 18VDC lithium ion battery
As for the case, EA112JB-1 can be used.
Motor 60W
Exhaust Speed 25.8L/min
Arrival Degree Of Vacuum 135 Micron
Additional explanation
Catalog Price (JPY)

¥ 127,900 (Excluding tax)/¥ 140,690(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 23:35 Currently)

Update
Catalog Page Page 0018

Replacement Items

EA112BK-11
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. IMG
SDS English
  1. PDF
SDS Japanese