Product Detail

URL:

Item# : EA112RE

Description : Vacuum Pump with Solenoid Valve

Spec

Rotor type-2-Stage
Achievable degree of vacuum-3Pa (25 microns)
Power supply-100VAC
Rotation speed (rpm)-2800 (50Hz), 3450 (60Hz)
Connection port-RC: 1/4 flare (UNF7/16-20), RD, RE: 1/4 flare (UNF7/16-20), 3/8 flare (UNF5/8-18)
Adapter-RC: 5/16 (UNF1/2-20) M10P1.5 1 pc each, RD, RE: 5/16 (UNF1/2-20) M10P1.5, 1/4 x3/8 1 pc each
Dim.-RC, RD: 290(W) x 124(D) x 235(H)mm, RE: 322(W) x 124(D) x 235(H)mm
Motor 380W
50Hz 115L
60Hz 140L
Weight 11kg
Additional explanation
Catalog Price (JPY)

¥ 72,200 (Excluding tax)/¥ 79,420(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 13:50 Currently)

Update
Catalog Page Page 0018
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)