Product Detail

URL:

Item# : EA112TK

Description : Vacuum Pump with Solenoid Valve

This product is no longer available. Please refer to replacement item below.

Spec

Rotor type-2-stage
Exhaust speed (L/min)-22.5 (50Hz), 27 (60Hz)
Achievable degree of vacuum-5PA(37.6microns)
Motor-100VAC, 65W
Rotation speed (rpm)-1450 (50Hz), 1740 (60Hz)
Connection port-UNF7/16-20 (1/4 flare)
Adapter-UNF1/2-20 (5/16), M10 x P1.5
Dim.-260(W) x 160(D) x 200(H)mm
With backflow prevention mechanism and stable base
Weight-7.4kg
Spec. Body only
Additional explanation
Catalog Price (JPY)

¥ 103,600 (Excluding tax)/¥ 113,960(Tax including)

Quantity of stock

Latest stock:0

(2025/12/17 05:27 Currently)

Update
Catalog Page Page 0018

Replacement Items

EA112BK-2
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
How to use
  1. IMG
Specification
  1. PDF
SDS Japanese