Item# : EA115G-50A
Description : Condenser Tube Cleaner
Spec
| Rotation speed-862.5rpm |
|||
| Power supply-115V, 9A |
|||
| Motor-1/2HP(0.4kW) |
|||
| Cleaning pipe dia.-6.4 to 25.4mm |
|||
| Frequency-50Hz |
|||
| Size-510(W) x 430(D) x 940(H)mm |
|||
| Weight-22kg |
|||
| Coupling type |
|||
| With foot switch |
|||
| Select the flexible shaft from the EA115GA-1A/-22A, and select a tip tool from the EA115GB, GC, GD, GE, GF series. |
|||
| Stainless steel structure and a long life |
|||
| It is equipped with large wheels and easy to move. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 638,000 (Excluding tax)/¥ 701,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/18 14:49 Currently) |
||||