Product Detail

URL:

Item# : EA115JF-1A

Description : High-Pressure Washing Machine With Engine

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

※Caution ※ 【handed over the car】
〈Pump 〉
・Discharge Amount :20L/min
・Discharge Pressure :10MPa(102kgf /c㎡)
〈Engine 〉
・Power :Cooling 4 Cycle Tilt Type OHV Gasoline Engine
・Total Exhaust Amount :196cc
・Engine Power :
(Rating )3.7kW(5.0PS)/1,800min-1
(Max. )4.1kW(5.5PS)/1,800min-1
・Start System :Recoil Starter Type
・Spent Fuel :Lead Free Regular Gasoline
・Fuel Tank Capacity :3.1L
Weight 40.2kg
Size 510 x 530 x 555mm
Accessories Washing Gun 、Nozzle 、Suction Hose 3m、
High Voltage Hose 20m、Surplus Water Hose 3m、
Strainer
Compact and lightweight design
High durability spec. requested for hard use, such as the triple plunger type high-pressure pump, large sized line strainer, etc.
Professional-use model providing convenient spec. which plays an active role, such as the frame that endures double stack, single point hanging hook, automatic air vent, large-sized wheels with brake, etc.
Cleaning of construction machines, inhibition of powder dust at demolition site
Cleaning the outer wall of houses and buildings
Cleaning/peeling-off the painting of farm equipment, ship bottom
Additional explanation
Catalog Price (JPY)

¥ 314,000 (Excluding tax)/¥ 345,400(Tax including)

Quantity of stock

Latest stock:0

(2025/08/06 17:02 Currently)

Update
Web catalog image

Documents

Catalog