Product Detail

URL:

Item# : EA115KA-10A

Description : Flexible Nozzle

Spec

Size(Length ×Width ×Height ) 166×42×63mm
Weight 144g
180°Changeable Angle Type
Nozzle That Freely Turns 360° Allows You To Easily Clean Areas That Are Difficult To Clean.
Its Short Length Makes It A Perfect Fit For Cleaning Small Areas.
(360° Rotation)
Nozzle Direction Can Be Freely Changed 360°. Allows You To Easily Clean Places That Have Been Difficult To Clean Such As Tire Housing And Car Roofs.
(Compact)
width Of 9 Cm When Bent Perpendicularly Is Ideal For Cleaning Narrow Spaces, Such As Behind Outdoor Units Of Air-conditioners.
(Water Pressure Adjustment)
pressure Can Be Adjusted By Turning The Nozzle Tip. Pressure Can Be Adjusted Easily On The Spot According To Object To Be Cleaned, Allowing Efficient Work. It Can Also Spray Cleaning Agent.
(Time Reduction Effect)
no Need To Exchange The Spray Lance.
[Caution]
- When You Use This Product, Be Careful Of Pressure Reaction.
- The Product Cannot Be Used For High-pressure Washing Machines Of Engine Type.
- Only Up To 1 Extension Lance Can Be Used.
- You Cannot Use 2 Extension Lances Or An Extension At
Additional explanation
Catalog Price (JPY)

¥ 8,800 (Excluding tax)/¥ 9,680(Tax including)

Quantity of stock

Latest stock:2

(2026/11/10 10:22 Currently)

Update
Catalog Page Page 2434
Web catalog image

Documents

Connection diagram