Item# : EA115KA-21A
Description : Floor Cleaning Brush
Spec
| It is used after fitting to a trigger gun. |
|||
| * The product cannot be used for high-pressure washing machines of engine type. |
|||
| Since splash of water is few, and injection sound can be reduced, it is most suitable for cleaning the balcony of collective housings, etc. |
|||
| ★ Since the tip part rotates by 90°, it is convenient even at narrow places. |
|||
| Cleaning is performed while injecting high-pressure water from two high-pressure nozzles. |
|||
| Compact Design |
|||
| For cleaning of garden stones and concrete |
|||
| For cleaning garage |
|||
| For cleaning aisles, roads |
|||
| For cleaning balcony 、veranda |
|||
| Size | Full length :About 900mm Brush Size :About 190 x 70mm The hair length :20mm Shaft :1 Pc About 400mm(2 Pcs Piecing ) |
Brush Material | Hard |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/10 10:22 Currently) |
||||
| Catalog Page | Page 2434 | ||||