Product Detail

URL:

Item# : EA115KA-26A

Description : Extension High-Pressure Hose

This product is no longer available. Please refer to replacement item below.

Spec

Full length 7.5m
Pressure 16MPa
Hose Size The inside Dia. 6mm、outer Dia. 13mm
Usable Temperature 0 To 40℃
It can not be connected to the following models.
EA115KR-10、EA115KR-1A(K 2.400)、
EA115KM-25・-26(K 2.900 Silent)、EA115KM-25A・-26A(K3 Silent)、
EA115KM-5A・-6A(K 3.200)、
EA115KB-50A・-60A(K 3.490)、
EA115KL-50・-60(K 4.00)、
EA115KL-50A・-60A(K 4.900 Silent)、EA115KL-50B、-60B(K4 Silent Home)
EA115KP-1A・-2A(K 5.600)、
EA115KP-5B・-6B(K 5.900 Silent)、EA115KP-5C・-6C(K5 Silent Car &Home)
EA115KM-35・-36(Veranda Cleaner)、EA115KM-35A・-36A(K3 Silent Veranda)
Additional explanation
Catalog Price (JPY)

¥ 6,480 (Excluding tax)/¥ 7,128(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 10:24 Currently)

Update
Main image

Documents

Connection diagram