Item# : EA115KA-35A
Description : Trigger Gun (With High-Pressure Hose)
Spec
| A set of three tools that connects the trigger gun with the high pressure hose and the high pressure hose with the high pressure cleaner body by a single touch of operation without using any tool. |
|||
| Trigger gun High pressure hose (Quick connect)7.5m Quick release coupling |
|||
| It cannot be used for high-pressure cleaner of engine type. |
|||
| Size | 250(W) x 551(L) x 188(H)mm |
Weight | 1.1kg |
|---|---|---|---|
| Can not use it to old EA115KP-5C old -6C -5D -6D. |
|||
| Compatible Model | Old EA115KP-1A Old EA115KP-2A Old EA115KM-2B Old EA115KM-26 Old EA115KM-35 Old EA115KM-36 Old EA115KR-1A Old EA115KM-25 Old EA115KL-50A Old EA115KL-60A EA115KM-2D EA115KR-1C EA115KM-25B EA115KM-26B EA115KM-35C EA115KM-36C EA115KL-50C EA115KL-60C |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/10 10:22 Currently) |
||||
| Catalog Page | Page 2434 | ||||