Product Detail

URL:

Item# : EA115KC-20

Description : Extension High-Pressure Hose

This product is no longer available. Please refer to replacement item below.

Spec

Pressure-resistant-31.5MPa
For EA115LJ-50,-60(※Old model only)
(Old model)EA115KH-60A,
old EA115JD,old KD-50,old -60,old KF-50,old -60,
old KG-50,old -60 , old LK-50,old -60,old LL-50,
old -60,old LM-50, old KC-1, old KC-2
A coupling (EA115KA-25) is necessary for connecting the extension hose with a high-pressure cleaner.
Length 20m
Weight 5.2kg
Additional explanation
Catalog Price (JPY)

¥ 51,000 (Excluding tax)/¥ 56,100(Tax including)

Quantity of stock

Latest stock:0

(2026/11/05 08:22 Currently)

Update
Catalog Page Page 2435
Web catalog image

Documents

Specification