Product Detail

URL:

Item# : EA115KM-100B

Description : High-Pressure Washing Machine (With Water Pickup Hose ・Case)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply 100V(50/60Hz)
Discharge Amount (Max. ) 330L/h
Spit The water pressure (Max. ) 8MPa
Motor Output 1.0kW
size Body :462 x 171x 243(H)mm
Case :538×359×347(H)mm
Body Weight 3.9kg
Case Volume 38L
Accessories High pressure hose 5m、
Vario Spray Lance 、
Trigger cancer 、
Body The side Coupling 、
Detergent Tank 、
With Check Valve Function Water pickup hose 3m、
Filter For Water Suction Hose 、
Water Hose 5m、
Omnipotent Money Opening 、Hose Coupler 、
Grill Storage Bag
Additional explanation
Catalog Price (JPY)

¥ 29,300 (Excluding tax)/¥ 32,230(Tax including)

Quantity of stock

Latest stock:0

(2026/10/01 03:46 Currently)

Update

Replacement Items

EA115KM-100C