Item# : EA115KM-110B
Description : High-Pressure Washing Machine(with extension hose・case)
19/10/07 Size, error - 443 x 175 x 251 (H) mm, correct - 462 x 171 x 243 (H) mm
Spec
Power Supply | 100V(50/60Hz) |
Power Consumption | 1,000W |
---|---|---|---|
Motor Output | 1.0kW |
Max.Discharge Amount | 330L/h |
Max. Discharge Pressure | 8MPa |
Rated Operating Time | Max.1Hour |
size | Body:462 x 171 x 243(H)mm Case:538 x 359 x 347(H)mm |
Case Volume | 38L |
Body Weight | 3.9kg |
Power Supply Cord Length | 5m |
Water Proof | IPX5 |
||
Double Insulation |
|||
Accessories | Trigger cancer、Vario Spray Lance、High voltage Hose 5m+High Pressure Hose 7.5m、Washing Soap Tank、Filter(Body Inside Section Installation)、Body The side Coupling、Pressure Threads Is Used Cut Hose、Faucet Base、Hose Coupler、Grill Storage Bag |
||
Water supply hose is not included |
|||
Usage・Cleaning Place | Bicycle、Small Car、Window and Screen Door |
||
Lightweight and compact type easy to handle for women |
|||
The attached case uses high impact copolymer.The lid and the body are outstanding in strength,can be used as stepping stone at the time of work.Double opening possible,lockable,with large handle,easy to use |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 26,200 (Excluding tax)/¥ 28,820(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 02:09 Currently) |